Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 28W, S8 Miniature Incandescent Bulb
Mfr # 7511-1PK
Zoro # G4862094
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 21 W
- Lumens 460 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 7511-1PK
- Zoro # G4862094
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2767K, Lumens 460 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7511, Voltage 24V AC, Watts 21 W, Bulb Beam Angle Not Applicable, Rated Life 150 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Cf13ds/27k replacement light bulb lamp (CF13DS/27K BULBRITE)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- ILC Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp (12V 20W BA15S LIGHT BULB / LAMP)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14/130V)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U558)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- ILC Replacement for Lava Lite 5015 replacement light bulb lamp, 4PK (5015 LAVA LITE)
- Lumapro Incandescent Light Bulbs