Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 27W, S8 Miniature Incandescent Bulb
Mfr # 3156-2PK
Zoro # G4861062
product price: $4.89
/pk 2, $2.45/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Single Filament (W2.5x16d)
- Watts 26.88 W
- Lumens 402 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 3156-2PK
- Zoro # G4861062
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 1-1/2" |
Bulb Dia. | 1 in |
Overall Length | 2 3/32 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Single Filament (W2.5x16d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2785K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3156, Voltage 12.8V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- LUMAPRO LUMAPRO 25W, T7 Incandescent Light Bulb (25T7N 120V)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1835-1PK)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7/W)
- Lumapro Incandescent Light Bulbs