Shop All Magnifier Lights
This Product is Discontinued
Lumapro
LUMAPRO 22 W, Compact Fluorescent Articulating Arm Round Magnifier Light (Discontinued)
Mfr # 6MNT9
Zoro # G4269133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Lumens 800 lm
- Diopter 3
- Color Black
Product Information
- Brand Lumapro
- MFR # 6MNT9
- Zoro # G4269133
- UPC # 190735584583
- Country of Origin China
- Category Magnifier Lights
Dimensions
Arm Length | 38 in |
Cord Length | 5 ft |
Lens Diameter | 5 in |
Power Cord Length | 5 ft |
Description
Round Magnifier Light, Arm Reach 38 in, Color Black, Diopter 3, Lens Diameter 5 in, Lighting Technology Fluorescent, Magnification 1.75x, Maximum Brightness 800 lm, Mount Type Clamp, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.