Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb
Mfr # 2187-10PK
Zoro # G3432256
product price: $7.09
/pk 10, $0.71/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 4 lm
- Watts 1.12 W
- Bulb Finish Clear
- Max. Overall Bulb Length 33/64"
- Bulb Shape T1-3/4
Product Information
- Brand Lumapro
- MFR # 2187-10PK
- Zoro # G3432256
- UPC # 190735572351
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 33/64" |
Max Overall Bulb Length | 33/64" |
Light Bulb Dia. | 1/4" |
Overall Length | 33/64 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Wire Terminal, Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2187, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 33/64 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 33026 replacement light bulb lamp (33026 TCP)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- WESTGATE AD-192-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-192-BK)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- LUMAPRO LUMAPRO 0.06W, T3 Miniature Neon Light Bulb (A1A-10PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C240-1)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- SATCO 15 W F10 Incandescent - White - 1500 Hours - 90L - Candelabra Base - 120V (S3361)
- Lumapro Decorative Light Bulbs