Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb
Mfr # 37-1PK
Zoro # G4860904
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Watts 1.26 W
- Lumens 6 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 37-1PK
- Zoro # G4860904
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 51/64" |
Max Overall Bulb Length | 51/64" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1/4 in |
Overall Length | 51/64 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2452K, Lumens 6 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 37, Voltage 14V AC, Watts 1.26 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6701)
- ILC Replacement for Olympus Bx51 Halogen replacement light bulb lamp (BX51 HALOGEN OLYMPUS)
- ILC Replacement for Socket Lh0003 (LH0003 SOCKET)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 150W HPS/MH, 30W, 2700K, E39 (LED-8055M27)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- LUMAPRO LUMAPRO 13W, T5 Miniature Incandescent Bulb (912-2PK)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2057-2PK)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (47-1PK)
- ILC Replacement for MI 043168162012 replacement light bulb lamp (043168162012 MI)
- Lumapro Incandescent Light Bulbs