Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 17W, S8 Miniature Incandescent Bulb
Mfr # 1692-1PK
Zoro # G4886131
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 17.08 W
- Lumens 189 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 1692-1PK
- Zoro # G4886131
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1692, Voltage 28V AC, Watts 17.08 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qtp2x26cf/unv DM (QTP2X26CF/UNV DM OSRAM SYLVANIA)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/130V)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (4RZZ4)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- LUMAPRO LUMAPRO 15W, S11 Incandescent Light Bulb (4RZY9)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/IFBB 34V)
- ILC Replacement for Sylvania 18044 replacement light bulb lamp (18044 SYLVANIA)
- Lumapro Incandescent Light Bulbs