Shop All HID Ballasts
Lumapro
LUMAPRO 175 W, 1 Lamp HID Ballast
Mfr # 4CRJ6
Zoro # G2744585
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 175
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code M137/M152
Product Information
- Brand Lumapro
- MFR # 4CRJ6
- Zoro # G2744585
- UPC # 190735581117
- Country of Origin China
- Category HID Ballasts
Dimensions
Height | 2 13/16 in |
Dimension A | 2 29/32 in |
Width | 3 5/8 in |
Dimension B | 3 1/2 in |
Length | 3 15/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M137/M152, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 175 W, Input Voltage 120 to 277V AC, Input Watts 198W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- ILC Replacement for Ballast Bse-r4s40-a-tp-ac (BSE-R4S40-A-TP-AC)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (PR4-10PK)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD9)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE6)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE5)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUF9)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- Lumapro HID Ballasts