Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 15W, S8 Miniature Incandescent Bulb
Mfr # 1229-1PK
Zoro # G4860816
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 15.2 W
- Lumens 189 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 1229-1PK
- Zoro # G4860816
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1229, Voltage 40V AC, Watts 15.2 W, Bulb Beam Angle Not Applicable, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Diamond Architectural Grade PVC Contemporary Ceiling Medallion, 40"W x 26 5/8"H x 3"ID x 14"C x 1"P (CMP40X26DD-03000)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/7/120V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/130V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- BULBRITE Incandescent T10 Medium Screw Base E26 Light Bulb, 40 Watt, Frost, 25PK (861035)
- Lumapro Incandescent Light Bulbs