Shop All HID Ballasts
Lumapro
LUMAPRO 150 W, 1 Lamp HID Ballast
Mfr # 4CRJ2
Zoro # G3335202
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 150
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code M102/M142
Product Information
- Brand Lumapro
- MFR # 4CRJ2
- Zoro # G3335202
- UPC # 190735581070
- Country of Origin China
- Category HID Ballasts
Dimensions
Width | 3 13/16 in |
Length | 3 15/16 in |
Dimension A | 2 5/16 in |
Dimension B | 3 13/16 in |
Height | 2 13/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M102/M142, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 150 W, Input Voltage 120 to 277V AC, Input Watts 186W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- KEYSTONE 1500 Watt Metal Halide Ballast Kit, MH-1500A-P-KIT (MH-1500A-P-KIT)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUF9)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD9)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast (4CRJ6)
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- Lumapro HID Ballasts