Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 13W, S8 Miniature Incandescent Bulb
Mfr # 93-1PK
Zoro # G4861683
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 13.312 W
- Lumens 189 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 93-1PK
- Zoro # G4861683
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Light Bulb Dia. | 1-1/2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2766K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 93, Voltage 12.8V AC, Watts 13.312 W, Bulb Beam Angle Not Applicable, Rated Life 700 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- CELEBRATIONS REPLC LED BULB C9 WW 5PK (11229-71)
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/30V)
- LUMAPRO LUMAPRO 4.5W, T3 1/4 Miniature Incandescent Bulb (PC168-1PK)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6DC/230V)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- ILC Replacement for Light Bulb / Lamp 65br30/fl-20,000 replacement light bulb lamp (65BR30/FL-20,000 LIGHT BULB / LAMP)
- Lumapro Incandescent Light Bulbs