Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 10W, T6 Miniature Incandescent Light Bulb
Mfr # C248-1
Zoro # G3201956
original price:
$4.77
8% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Output No
- Bulb Base Type Double Contact Bayonet (BA15d)
- Bulb Shape T6
- Max Overall Bulb Length 1-21/32"
- Lumens 55 lm
Product Information
- Brand Lumapro
- MFR # C248-1
- Zoro # G3201956
- UPC # 190735583142
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-21/32" |
Max. Overall Bulb Length | 1-21/32" |
Overall Length | 1 21/32 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 55 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number C248-1, Voltage 120V AC, Watts 10 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Sensor, Motion, 500 W (4VW95)
- ZORO SELECT Lamp Changer (3V695)
- STREAMLIGHT Stylus Reach® Silver Penlight with Blue LED (65616)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- LUMAPRO LUMAPRO 1.7W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-10PK)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- Lumapro Decorative Light Bulbs