Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb
Mfr # 623-1PK
Zoro # G4860667
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Enclosed Fixtures No
- Standards RoHS Compliant
- Bulb Primary Application Instrument
- Indoor/Outdoor Usage Indoor Only
- Bulb Base Type Single Contact Bayonet (BA15s)
Product Information
- Brand Lumapro
- MFR # 623-1PK
- Zoro # G4860667
- UPC # 190735567203
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 623, Voltage 28V AC, Watts 10.36 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- LUMAPRO LUMAPRO 4W, B3 1/2 Miniature Incandescent Light Bulb (PR18-1PK)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- ILC Replacement for Halco 102146 replacement light bulb lamp, 2PK (102146 HALCO)
- Lumapro Decorative Light Bulbs