Shop All HID Ballasts
Lumapro
LUMAPRO 1000 W, 1 Lamp HID Ballast Kit
Mfr # 1XUE5
Zoro # G1235044
original price:
$194.38
66% off
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 1000
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- ANSI Code M47
Product Information
- Brand Lumapro
- MFR # 1XUE5
- Zoro # G1235044
- UPC # 190735565803
- Country of Origin China
- Category HID Ballasts
Dimensions
Dimension A | 2 53/64 in |
Length | 6 in |
Dimension B | 4 29/32 in |
Height | 4 1/4 in |
Width | 4 4/5 in |
Description
HID Ballast Kit, Ballast Start Type Probe, ANSI Code M47, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120 to 277V AC, Input Watts 1076W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- STREAMLIGHT Black Rechargeable 18650, 500 lm lm (88835)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 150 W, 1 Lamp HID Ballast (4CRJ2)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- ILB GOLD Ballast, Replacement For Advance 913710305701 (914000000000)
- Lumapro HID Ballasts