Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 0.8W, B3 1/2 Miniature Incandescent Light Bulb
Mfr # 21U501
Zoro # G4861482
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 1-1/4"
- Trade Number PR6
- High Output No
- Average Bulb Life 30 hr.
- Max Overall Bulb Length 1-1/4"
Product Information
- Brand Lumapro
- MFR # 21U501
- Zoro # G4861482
- UPC # 190735566480
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Max Overall Bulb Length | 1-1/4" |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass, Bulb Shape B3-1/2, Lumens 6 lm, Light Technology Incandescent, Trade Number PR6, Voltage 2.5V AC, Watts 0.741 W, Rated Life 30 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- ILC Replacement for Bulbrite 134030 replacement light bulb lamp (134030 BULBRITE)
- ILC Replacement For WESTEK F16T4WW 432MM 17 INCH (WX-SLCV-7)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- LUMAPRO LUMAPRO 7.5W, G6 Miniature Incandescent Light Bulb (89-2PK)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- Lumapro Decorative Light Bulbs