Shop All Bay Lights
Lumapro
Low Bay Fixture, 64W, 4-21/32 in. W
Mfr # 35GW85
Zoro # G0045109
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Temp. Range 0 Degrees to 104 Degrees F
- Housing Finish Powder Coated
- Ballast Quantity 1
- Lamp Type Fluorescent
- Standards cULus Listed
Product Information
- Brand Lumapro
- MFR # 35GW85
- Zoro # G0045109
- UPC # 190735577813
- Country of Origin China
- Category Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Height | 2-7/8" |
Fixture Length | 48 1/2 in |
Width | 4-21/32" |
Fixture Mounting Height | 8 to 15 ft. |
Fixture Width | 4 21/32 in |
Fixture Height | 2 7/8 in |
Length | 48-1/2" |
Overall Height | 2 7/8 in |
Overall Width | 4 11/16 in |
Overall Length | 48 1/2 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Description
Low Bay Fixture, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 64W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48-1/2 In., Width 4-21/32 In., Height 2-7/8 In., Lamp Not Included, Suggested Lamp Item No. 21GR01, Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 24, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- LUMAPRO Low Bay Fixture, 64W, 5-5/8 in. W (35GW82)
- LUMAPRO Low Bay Fixture, 128W, 48-37/64 in. L (35GW80)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- LUMAPRO Fluorescent Fixture, High Bay, F54T5HO (2NAX8)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- METALUX Vhbled Ld1 12000Lm W Unv 5000K Cd1 U (VHB-12-W-UNV-L850-CD1-U)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- Lumapro Bay Lights