Shop All Bay Lights
Lumapro
Low Bay Fixture, 128W, 48-37/64 in. L
Mfr # 35GW80
Zoro # G0045151
original price:
$169.92
68% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Fixture Housing Color White
- Height 2-7/8"
- Mounting Suspended
- Length 48-37/64''
Product Information
- Brand Lumapro
- MFR # 35GW80
- Zoro # G0045151
- UPC # 190735577769
- Country of Origin China
- Category Bay Lights
Dimensions
Height | 2-7/8" |
Length | 48-37/64'' |
Fixture Length | 48 37/64 in |
Fixture Height | 2 7/8 in |
Width | 8-21/32" |
Fixture Mounting Height | 8 to 15 ft. |
Fixture Width | 8 21/32 in |
Suggested Fixture Mounting Height | 8 to 15 ft |
Overall Width | 8 11/16 in |
Overall Length | 48 9/16 in |
Overall Height | 2 7/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Low Bay Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 128W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48-37/64'', Width 8-21/32 In., Height 2-7/8 In., Lamp Not Included, Suggested Lamp Item No. 21GR01, Non-Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 24, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Fisher Scientific 141055 replacement light bulb lamp (141055 THERMO FISHER SCIENTIFIC)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- ILC Replacement for WESTINGHOUSE 3112 (03112 WESTINGHOUSE)
- LUMAPRO Low Bay Fixture, 64W, 4-21/32 in. W (35GW85)
- LUMAPRO Low Bay Fixture, 64W, 5-5/8 in. W (35GW82)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- LUMAPRO Fluorescent Fixture, High Bay, F54T5HO (2NAX8)
- METALUX Hbled Ld5 24000Lm W Unv 4000K Cd2 U (HBLED-LD5-24SE-W-UNV-L840-CD2-U)
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- METALUX Ssf 1 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-132-UNV-EB81-U)
- Lumapro Bay Lights