Shop All Light Fixture Parts
Lumapro
LED Tape Light, Red, 12Ft, 120V
Mfr # 30F529
Zoro # G5625995
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 2/5 in
- Height 1/10 in
- Watts 8.8 W
- Temp. Range -10 Degrees to 50 Degrees C
Product Information
- Brand Lumapro
- MFR # 30F529
- Zoro # G5625995
- UPC # 190735576458
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 12 ft |
Width | 2/5 in |
Height | 1/10 in |
Overall Length | 12 ft |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3/8 in |
Overall Height | 1/8 in |
Description
LED Tape Light, Casing Color Clear, Light Color Red, Overall Length 12 ft, Overall Height 1/8 in, Wattage 8.8 W, Voltage 120 V AC, Rated Life 35,000 hr, Dimmable No, Cutting Intervals 4 in, Includes 2.5 A Adaptor, Power Cord, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 4 Degrees F, Mounting Type Self Adhesive, Number of LEDs 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- BERGEN INDUSTRIES LED Work Light, 7500 lm, 5000K, 60W (K560)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- LUMAPRO Power Cord, 5FT (30F535)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- LUMAPRO Mounting Kit (EL189218WB2G)
- LUMAPRO Replacement Ballast (WM05 BALLAST)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- UNIDEN Uniden PS002 Hardwire Power Cord (PS002)
- Lumapro Light Fixture Parts