Shop All LED Strip Lights
This Product is Discontinued
Lumapro
LED Striplight, 120V, 40W, 48-1/32" L, 4000K (Discontinued)
Mfr # 400H13
Zoro # G5068170
This Product is Discontinued
Key Features
- Green Certification or Other Recognition ENERGY STAR
- Fixture Warranty 5 yr
- Emergency Battery Backup No
- Color Rendering Index 80
- Nominal Width 3 7/32 in
Product Information
- Brand Lumapro
- MFR # 400H13
- Zoro # G5068170
- UPC # 849489008660
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 3 7/32 in |
Nominal Height | 2 15/32 in |
Nominal Length | 4 ft |
Overall Height | 2 1/2 in |
Overall Length | 48 in |
Overall Width | 3 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 3,600 lm, 90 lm/W, Max. Fixture Wattage 40 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type T8, LED Replacement For 2 Lamp T8, Dimmable No, No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.