Shop All Holiday Lights
Lumapro
LED Rope Light, Red, 18 Ft, 120V
Mfr # 30F516
Zoro # G5294387
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7.2 W
- Light Color Red
- Temp. Range -20 Degrees to 60 Degrees C
- Height 1/2 in
- Warranty 1 yr
Product Information
- Brand Lumapro
- MFR # 30F516
- Zoro # G5294387
- UPC # 190735576328
- Country of Origin Multiple
- Category Holiday Lights
Dimensions
Height | 1/2 in |
Length | 18 ft |
Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 18 ft |
Overall Width | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
LED Rope Light, Casing Color Clear, Light Color Red, Overall Length 18 ft, Overall Height 1/2 in, Wattage 7.2 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals Not Available, Includes Power Cord, Spare Fuse, (18) Screws, (9) Mounting Clips, Bulb Spacing 1 1/2 in, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Maximum Run 384 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS 7 Watt Compact Fluorescent Bulb (6400K-7W)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- CELEBRATIONS LED LGHT BRST TWK RED (LEDLBST100RDTWA)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ylw Bx25 (BU25LEDFC9-TYLA)
- Lumapro Holiday Lights