Shop All Holiday Lights
Lumapro
LED Rope Light, Orange, 6 Ft, 120V
Mfr # 30F521
Zoro # G6091741
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2.4 W
- Light Color Orange
- Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws
- Rated Life 30,000 hr
- Voltage 120 V AC
Product Information
- Brand Lumapro
- MFR # 30F521
- Zoro # G6091741
- UPC # 190735576373
- Country of Origin Multiple
- Category Holiday Lights
Dimensions
Length | 6 ft |
Height | 1/2 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Description
LED Rope Light, Casing Color Clear, Light Color Orange, Overall Length 6 ft, Overall Height 1/2 in, Wattage 2.4 W, Voltage 120 V AC, Rated Life 30,000 hr, Dimmable No, Cutting Intervals Not Available, Includes Power Cord, Spare Fuse, (3) Mounting Clips, (6) Screws, Bulb Spacing 1 1/2 in, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Maximum Run 384 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights (50-121)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- CELEBRATIONS LED SHIM SPHRTWK GRN (LED16SHSGGRTWA)
- Lumapro Holiday Lights