Shop All LED Outdoor Lighting
This Product is Discontinued
Lumapro
LED Barn Light, 35W, 10-5/8 W" (Discontinued)
Mfr # 49WJ37
Zoro # G6126185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5500K
- Fixture Voltage 120 to 277
- LED Replacement For 150W MH/HPS
- Housing Finish Bronze
- Watts 35
Product Information
- Brand Lumapro
- MFR # 49WJ37
- Zoro # G6126185
- UPC # 767627232374
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 15 1/2 in |
Fixture Height | 9 in |
Fixture Width | 10 3/4 in |
Description
Fixed Beam Angle Light, Number of Lightheads 1, Lumens 3,325 lm, Fixture Wattage 34 W, Light Distribution Shape Type V, LED Replacement For 150W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 78, Voltage 120 to 277V AC, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 99 lm/W
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.