Shop All Landscape Lighting
Lumapro
Landscape Light, Lens for 6MPC0
Mfr # 6MPC2
Zoro # G6073891
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6MPC0
- Length 4 in
- Material of Construction Die Cast Aluminum
- Standards UL, cUL
- Width 3 1/4 in
Product Information
- Brand Lumapro
- MFR # 6MPC2
- Zoro # G6073891
- UPC # 190735584682
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length | 4 in |
Width | 3 1/4 in |
Length (In.) | 4 in |
Details
Item | LENS |
For Use With | 6MPC0 |
Material of Construction | Die Cast Aluminum |
Standards | UL, cUL |
Color | Black |
Shop By | Closeouts |
Description
Lens, For Use With 6MPC0, Width 3 1/4 in, Color Black, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- GE LAMPS LED, 12 W, PAR30L, Medium Screw (E26) (LED12DP3LRW82725 120)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- LUMAPRO Floodlight, Bullet, 120V, 50W, Halogen (6MPA8)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, White (P5203-30)
- Lumapro Landscape Lighting