Shop All Mini and Specialty Flashlights
Lumapro
Keychain Flashlight, LED, 20 Lumens
Mfr # 49XX73
Zoro # G6297107
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Keychain Flashlight
- Number of Batteries 1
- Lumens Range 0 to 49
Product Information
- Brand Lumapro
- MFR # 49XX73
- Zoro # G6297107
- UPC # 190735898437
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 2.83 in |
Body Dia. | 0.61 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 2 7/8 in |
Battery Size | AAA |
Body Diameter | 5/8 in |
Description
Keychain Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 18 m, Maximum Brightness 20 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 0.7 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK NIGHT LIGHT BRONZE LED (NL-DPLV-DB)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Satco F72T12/Cw (F72T12/CW)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- LUMAPRO Flashlight, LED, 210 Lumens (49XX94)
- LUMAPRO Industrial Penlight, LED, 90 Lumens (49XX88)
- LUMAPRO Hands Free Light, Industrial, 250lm (49XX82)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- Lumapro Mini and Specialty Flashlights