Shop All Headlamps
Lumapro
Headlamp, 200/90/20 Lumens
Mfr # 49XX85
Zoro # G6297000
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable Yes
- Lumens 200/90/20
- Flashlight Battery Size 3.7V
- Flashlight Grouping Type Headlamp
Product Information
Dimensions
Flashlight Battery Size | 3.7V |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr Limited |
Body Diameter | 1 1/2 in |
Battery Size | 3.7V |
Overall Length | 1 1/2 in |
Overall Height | 2 in |
Overall Width | 2 3/4 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 3.7V, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 85 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 3.2 oz, Rechargeable Yes, Beam Focus Adjustable, Drop Rating 2 m, IP Rating IP54, Mount Type Head Strap, Special Operating Modes Strobe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- HENNY PENNY Lamp Socket, 250V (67441)
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- GE LAMPS GE LIGHTING 320W, ED37 Metal Halide HID Light Bulb (MPR320/VBU/XHO/PA)
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- NEBO Powerful 1,000 Lumen Headlamp (NEB-HLP-0007)
- Lumapro Headlamps