Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Full Size Wall Pack, 5000K, LED, 120-277VAC, Warranty: 5 yr (Discontinued)
Mfr # 55FD76
Zoro # G5523193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Voltage 120 to 277
- LED Replacement For 150W HPS/MH
- Voltage 120 to 277 V AC
- Width 10 5/8 in
- Height 11 in
Product Information
- Brand Lumapro
- MFR # 55FD76
- Zoro # G5523193
- UPC # 767627944277
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 5/8 in |
Height | 11 in |
Length | 3 13/16 in |
Recommended Mounting Height | 10 ft |
Depth | 7 3/32 in |
Description
Full Size Wall Pack, Lumens 3,640 lm, Fixture Wattage 28 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 11 in, Width 10 5/8 in, Depth 7 3/32 in, Includes Lamp Yes, Lamp Watts 28 W, Rated Life 120,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Impact Resistant Glass
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.