Shop All Landscape Lighting
Lumapro
Floodlight, Bullet, 12V, 50W, Halogen
Mfr # 6MPA9
Zoro # G4855986
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Lamp Type Halogen
- Fixture Width 2 1/2 in
- Lamp Included Yes
- Fixture Voltage 12
Product Information
- Brand Lumapro
- MFR # 6MPA9
- Zoro # G4855986
- UPC # 190735584651
- Country of Origin China
- Category Landscape Lighting
Dimensions
Fixture Width | 2 1/2 in |
Fixture Height | 3 1/4 in |
Height | 3 1/4 in |
Fixture Length | 7 3/4 in |
Length | 7 3/4 in |
Width | 2 1/2 in |
Description
Floodlight, Lumens 850 lm, Fixture Wattage 50 W, Voltage 12V AC, LED Replacement For 50W HAL, Fixture Sensor Type No Sensor Included, Light Technology Halogen, Fixture Mounting Location Pole, Mount Type Bracket, Color Temperature 3100K, Height 3 1/4 in, Width 2 1/2 in, Includes Lamp Yes, Suggested Lamp Item No. 1K349, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Number of Lightheads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- ILC Replacement for Accupro Ap-rc-432ip-120 (AP-RC-432IP-120 ACCUPRO)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- LUMAPRO Floodlight, Bullet, 120V, 50W, Halogen (6MPA8)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel (32188-011)
- Lumapro Landscape Lighting