Shop All Landscape Lighting
Lumapro
Floodlight, Bullet, 120V, 35W, Halogen
Mfr # 6MPA6
Zoro # G4855952
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Lamp Included Yes
- Number of Sensors 0
- Housing Material Die Cast Aluminum
- Fixture Width 2 in
Product Information
- Brand Lumapro
- MFR # 6MPA6
- Zoro # G4855952
- UPC # 190735584620
- Country of Origin China
- Category Landscape Lighting
Dimensions
Fixture Width | 2 in |
Fixture Height | 2 3/4 in |
Height | 2 3/4 in |
Fixture Length | 6 3/8 in |
Width | 2 in |
Length | 6 3/8 in |
Description
Floodlight, Fixture Wattage 35 W, Voltage 120V AC, LED Replacement For 35W HAL, Fixture Sensor Type No Sensor Included, Light Technology Halogen, Fixture Mounting Location Pole, Mount Type Bracket, Height 2 3/4 in, Width 2 in, Includes Lamp Yes, Suggested Lamp Item No. 10J377, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Number of Lightheads 1, Standards cUL, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421C)
- ILC Replacement For LIGHT BULB LAMP, ICF1D38H1LD (ICF-1D38-H1-LD)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- WESTINGHOUSE Westinghouse 3914728 25 watt F15 Decorative Incandescent Bulb - Amber; Pack of 2 - 6 Pack per Case (3914728)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- LUMAPRO Floodlight, Bullet, 120V, 50W, Halogen (6MPA8)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- Lumapro Landscape Lighting