Shop All Exit Signs with Lights
Lumapro
Exit Sign, Red Letter, LED, 120/277V, 13" W
Mfr # 489K12
Zoro # G1621829
original price:
$104.55
15% off
new price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Height 8 1/2 in
- Standards UL
- Includes Push Button
- Directional Indicators Universal Field Selectable Chevrons
Product Information
- Brand Lumapro
- MFR # 489K12
- Zoro # G1621829
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 21 in |
Height | 8 1/2 in |
Depth | 2 9/16 in |
Letter Size | 6 in |
Manufacturers Warranty Length | 3 yr |
Text Height | 6 in |
Overall Width | 21 in |
Text Size | 3/4 in Stroke x 6 in High |
Recommended Mounting Height | 10 ft |
Overall Height | 8 1/2 in |
Overall Depth | 2 1/2 in |
Text Stroke Width | 3/4 in |
Description
ExtSgn EmLt,Plst,Nickle Cadm,LED,1W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K30 (465K30)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red (40CP85)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Field Selectable Red or Green LEDs, White, 120/277V (CCRG)
- Lumapro Signs