Shop All Exit Signs with Lights
Lumapro
Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red
Mfr # 40CP85
Zoro # G2581525
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 13/16 in
- Height 9 1/2 in
- Head Lamps Adjustable Yes
- Standards UL 924
- Housing Color - Emergency Lighting and Exit Signs White
Product Information
- Brand Lumapro
- MFR # 40CP85
- Zoro # G2581525
- UPC # 190735579794
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 13/16 in |
Height | 9 1/2 in |
Letter Size | 6 in |
Depth | 1 13/16 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 2 yr |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Overall Height | 9 1/2 in |
Recommended Mounting Height | 10 ft |
Overall Depth | 1 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Green, 2"H (48JR41)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- Lumapro Exit Signs with Lights