Lumapro

Exit Sign, ABS, LED, 2W, 14in. H, Red


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 5 in
  • Height 14 in
  • Housing Material Plastic
  • Housing Color White
  • Voltage 120/277V AC
See all product information

Product Information

Dimensions

Width 5 in
Height 14 in
Depth 13 in
Letter Size 6 in
Text Height 6 in
Recommended Mounting Height 10 ft
Text Stroke Width 3/4 in
Overall Height 14 in
Overall Depth 13 in
Overall Width 5 in
Manufacturers Warranty Length 2 yr
Text Size 3/4 in Stroke x 6 in High

Details

Item Exit Sign with Emergency Lights
Housing Material Plastic
Housing Color White
Item - Emergency Lighting and Exit Signs Exit Sign with Emergency Lights
Voltage 120/277V AC
Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Lighting Technology LED
Letter Color Red
Standards UL 924
Head Lamps Adjustable Yes
Housing Color - Emergency Lighting and Exit Signs White
Warranty 1 yr
Emergency Back Up Battery Yes
Directional Indicators Universal Field Selectable Chevrons
Voltage - Emergency Lighting and Exit Signs 120/277
Includes Push Button
Mounting Wall/Ceiling
Number of Faces 1 or 2
Emergency Illumination Time 90 min
Battery Chemistry Sealed Lead Acid
Operating Temp. Range 32 Degrees to 104 Degrees F
Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Number of Lamp Heads 2
Fixture Wattage 13.1 W
Housing Material - Emergency Lighting and Exit Signs Plastic
Background Color White
Housing Finish Matte
Lamp Head Shape Square
Lamp Head Light Source LED
Current 0.2 A
Lamp Head Location Side
NEMA Rating Not Rated
Battery Voltage 6 V DC
Maximum Operating Temperature 104 Degrees F
Battery Recharge Time 24 hr
CA Title 20 Compliant Yes
Remote Capable No
Emergency Wattage 0.3 W
Lamp Wattage 5.4 W
Number of Bulbs 2
Emergency Battery Backup Yes
Minimum Operating Temperature 50 Degrees F
Self Diagnostics No
Environmental Rating Damp Location Rated
Compliance Type None
Recommended Single Fixture Spacing 8 ft
Text Color Red

Description

Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.