Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 20 uF, 120V, Round
Mfr # 30UK29
Zoro # G8566214
original price:
$30.42
21% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 20
- Capacitor Voltage 120VAC
- For Use With 50W HPS Reactor
- Diameter 1 3/8 in
- Height 3 1/4 in
Product Information
- Brand Lumapro
- MFR # 30UK29
- Zoro # G8566214
- UPC # 190735577141
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/8 in |
Height | 3 1/4 in |
Length | 11 13/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 20 |
Capacitor Voltage | 120VAC |
For Use With | 50W HPS Reactor |
Capacitor Lamp Type | High-Pressure Sodium |
Standards | UL/CUL |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Item | Dry-Film HID Capacitor |
Shape | ROUND |
Brand and Series | LumaPro(R) |
Voltage | 120V AC |
Terminals | Wire Leads |
Max. Case Temp. | 221 Degrees F |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium Bulb Type, 20 MFD Rating, 120V AC, 1 3/8 in Diameter, 3 1/4 in Height, 11 13/16 in Length, For Use With 50W HPS Reactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- SIGNIFY LED, 13 W, PAR38, Medium Screw (E26) (13PAR38/LED/950/F25/DIM/ULW/120V 6/1FB)
- HI-PRO Bulb, LED, 45W, 277-347V, Corncob, Base EX39 (S28713)
- ILC Replacement For POWERSELECT PS30U62H (PS30U62H)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- Lumapro HID Capacitors