Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 16 uF, 400V, Round
Mfr # 30UK26
Zoro # G8566196
original price:
$42.26
22% off
new price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 16
- Capacitor Voltage 400VAC
- For Use With 150W MH Hx
- Diameter 1 3/4 in
- Height 4 5/8 in
Product Information
- Brand Lumapro
- MFR # 30UK26
- Zoro # G8566196
- UPC # 190735577110
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 16 |
Capacitor Voltage | 400VAC |
For Use With | 150W MH Hx |
Capacitor Lamp Type | Metal Halide |
Shape | ROUND |
Standards | UL/CUL |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Item | Dry-Film HID Capacitor |
Voltage | 400V AC |
Max. Case Temp. | 221 Degrees F |
Terminals | Wire Leads |
Brand and Series | LumaPro(R) |
Description
LumaPro(R), Dry-Film HID Capacitor, Metal Halide Bulb Type, 16 MFD Rating, 400V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 150W MH Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- CURRENT 42W Compact Fluorescent Light Spiral Bulb (125182)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- Lumapro HID Capacitors