Shop All Dock Lights
Lumapro
Dock Light, LED, 38 Watts, 120 Voltage
Mfr # 52YK84
Zoro # G8475787
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 38 W
- Lamp Type Led
- Voltage 120 V
- Lumens 4,100 lm
- Lamp Included Yes
Product Information
- Brand Lumapro
- MFR # 52YK84
- Zoro # G8475787
- UPC # 190735898482
- Country of Origin China
- Category Dock Lights
Dimensions
Arm Length | 60 in |
Cord Length | 10 ft |
Square Tubing Size | 1 1/2 in |
Head Depth | 3.5 in |
Manufacturer Warranty Length | Limited Lifetime |
Power Cord Length | 10 ft |
Head Height | 13 in |
Mount Hole Diameter | 3/4 in |
Head Width | 9.8 in |
Description
Dock Light, Arm Reach 60 in, Arm Swivel Angle 210 Degrees Horizontal, Bulb Wattage 38 W, Head Depth 3.5 in, Head Height 13 in, Head Width 9.8 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 4,100 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Articulating, For Location Indoor, Outdoor, IP Rating Not Rated, Arm Adjustability Horizontal Swivel, Arm Color Yellow, Arm Material Steel, Arm Material Finish Powder Coated, Color Temperature 5000K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- ELCO LIGHTING Hanger Bars (FB27)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO4P)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK85)
- LUMAPRO Dock Light Replacement Head, 4100 Lumens (52YK83)
- LUMAPRO Dock Light, Incandescent, 60 In Arm (5AY52)
- LUMAPRO Lighthead, LED Dock Light, 16W (24K347)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 12V, SG20-12RG (60-5468)
- Lumapro Dock Lights