Shop All Recessed Light Housing
This Product is Discontinued
Lumapro
Construction Recessed Housing (Discontinued)
Mfr # 10F243
Zoro # G6068763
This Product is Discontinued
Key Features
- Nominal Aperture Size 5 in
- Trim Style - Recessed Down Light Baffle
- Fixture Type - Recessed Down Light New Construction
- IC Rating - Recessed Down Light IC
- Trim Color - Recessed Down Light White
Product Information
- Brand Lumapro
- MFR # 10F243
- Zoro # G6068763
- UPC # 190735564738
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 in |
Height | 12 13/32 in |
Width | 7 1/2 in |
Width (In.) | 7 1/2 |
Length (In.) | 13 7/8 |
Length | 13 7/8 in |
Height (In.) | 12 2/5 |
Nominal Size | 5 in |
Outside Diameter | 5 1/2 in |
Overall Height | 12 7/16 in |
Overall Length | 13 7/8 in |
Description
Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 5 in, Maximum Wattage 75 W, Light Output Not Available, Color Temperature Not Available, Color Rendering Index Not Available, Voltage 120V AC, Overall Height 12 7/16 in, Lighting Technology Incandescent, IC Rating IC, Airtight Not Available, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Outside Diameter 5 1/2 in, Ceiling Opening Required 5 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.