Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Compact Wall Pack, 5000K, LED, 120-277VAC (Discontinued)
Mfr # SECS15UCSBPC
Zoro # G5524453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Voltage 120 to 277
- LED Replacement For 100W HPS/MH
- Voltage 120 to 277 V AC
- Width 5 3/4 in
- Height 8 9/16 in
Product Information
- Brand Lumapro
- MFR # SECS15UCSBPC
- Zoro # G5524453
- UPC # 767627999802
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 3/4 in |
Height | 8 9/16 in |
Length | 5 13/16 in |
Depth | 3 1/16 in |
Recommended Mounting Height | 12 ft |
Description
Compact Wall Pack, Lumens 1,900 lm, Fixture Wattage 15 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, 5000K, Color Rendering Index 81, Height 8 9/16 in, Width 5 3/4 in, Depth 3 1/16 in, Includes Lamp Yes, Lamp Watts 15 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Frosted Polycarbonate Lens
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.