Shop All CFL Ballasts
Lumapro
CFL Ballast, Electronic, 104W, 120 to 277V
Mfr # 16X957
Zoro # G4613104
original price:
$36.55
22% off
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 40
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 3
Product Information
- Brand Lumapro
- MFR # 16X957
- Zoro # G4613104
- UPC # 190735565513
- Country of Origin Multiple
- Category CFL Ballasts
Dimensions
Dimension Reference | D5 |
Length | 9 1/2 in |
Width | 1 11/16 in |
Height | 1 1/4 in |
Description
LumaPro(R), Electronic, CFL Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 40 W, Compact Fluorescent Ballast Bulb Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, 0 Degrees F Min. Starting Temp., 194 Degrees F Max. Operating Temp., Thermal Protection Class P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, LEDINTA0024V41FO (LED-INTA-0024V-41-F-O)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- STREAMLIGHT GenPurp Penlight, Aluminum, Black, 500lm (66320)
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- LUMAPRO CFL Ballast, Electronic, 87W, 120 to 277V (16X956)
- LUMAPRO CFL Ballast, Electronic, 13W, 120V (16X952)
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- ILC Replacement for Advance Reb-4p32-sc (REB-4P32-SC ADVANCE)
- Lumapro CFL Ballasts