Lumapro

Ceiling Fixture, 26W, Compact Fluorescent (Discontinued)



This Product is Discontinued
Shop for all Flushmount Lights

Key Features

  • Mounting Flush
  • Housing Finish Not Available
  • Length 11"
  • Width 11"
  • Lamp Type F13DBX (4 Pin)
See all product information

Product Information

Dimensions

Length 11"
Width 11"
Height 3"
Diameter 11 in
Nominal Length 11 in
Nominal Width 11 in
Nominal Height 3 in
Overall Length 11 in
Overall Width 11 in
Overall Height 3 in

Description

Decorative Light Fixture, Diameter 11 in, Overall Length 11 in, Series Not Available, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 29 W, Voltage 120V AC, Overall Height 3 in, Overall Width 11 in, Housing Color White, Housing Finish Not Available, Housing Material Stamped Metal, Dimmable No, Lens Material Not Available, Mounting Hardware Included Not Available, Compliance Type Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products