Shop All Cord Reels
Lumapro
16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets
Mfr # 443P49
Zoro # G5224788
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Retractable Cord Length 40 ft
- Wire Size 16 AWG
- Max. Amps 9.5 A
- Feeder Cord Ending Grounding Plug
Product Information
- Brand Lumapro
- MFR # 443P49
- Zoro # G5224788
- Country of Origin Indonesia
- Category Cord Reels
Dimensions
Retractable Cord Length | 40 ft |
Wire Size | 16 AWG |
Reel Width | 6 17/32 in |
Overall Depth | 6 1/4 in |
Overall Height | 18 in |
Cord Length - Ext. Cords and Outlet Strips | 40 ft. |
Feeder Cord Length | 2 ft |
Reel Dia. | 13 in |
Overall Width | 14 in |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp with Receptacle, Lamp Watts 8.5 W, Voltage 120V AC, Retractable Cord Length 40 ft, Wire Size 16 AWG, Max. Amps 9.5 A, Cord Color Black, Trade Designation SJTW, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Black, Number of Conductors 3, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Reel Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1253)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Ivory (HBL4700I)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- Lumapro Extension Cords & Power Strips