Shop All 3D Printer Materials
Lulzbot
PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0121
Zoro # G5653039
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Black
- For Use With 3D Printers
- Weight 1.00 kg
Product Information
- Brand Lulzbot
- MFR # RM-PL0121
- Zoro # G5653039
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Black |
For Use With | 3D Printers |
Weight | 1.00 kg |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Description
3D Printing Filament, PLA, Black, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Blacks, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- GHENT Maprail Flag Holder, 2" (FH2)
- ACCO Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box (72620)
- LULZBOT Chroma Strand ABS Filament, Natural, 2.85mm, 1kg reel (RM-AB0122)
- LULZBOT PolyLite PLA Translucent Red, 2.85mm 1kg Reel - Polymaker (RM-PL0131)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- LULZBOT PolyLite PLA Translucent Orange, 2.85mm 1kg Reel - Polymaker (RM-PL0129)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Silver)
- Lulzbot 3D Printer Materials