Shop All 3D Printer Materials
Lulzbot
PolyLite PLA Translucent Red, 2.85mm 1kg Reel - Polymaker
Mfr # RM-PL0131
Zoro # G5652880
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- Color Red
- For Use With 3D Printers
- Weight 1.00 kg
Product Information
- Brand Lulzbot
- MFR # RM-PL0131
- Zoro # G5652880
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Red |
For Use With | 3D Printers |
Weight | 1.00 kg |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Description
3D Printing Filament, PLA, Red, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Translucent, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Large Wall Mountable Mailbox with Key and Combination lock (ADI631-04-WHI-KC)
- TAPE LOGIC Tape Logic® Labels, "Partial", 3" x 5", Fluorescent Yellow, 500/Roll (DL1123)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37003-1 Autowriter Pen Yellow (USC-37003-1)
- LULZBOT Nylon 3D Printer Enclosure, Design World (KT-MS0003)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel (RM-NY0019)
- LULZBOT PolyLite PLA Translucent Orange, 2.85mm 1kg Reel - Polymaker (RM-PL0129)
- LULZBOT Filament, PLA Material, 2.85mm dia., Blue (RM-PL0138)
- LULZBOT Wiper Replacement Kit, PK5 (KT-CP0102)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- Lulzbot Printers & Scanners