Shop All 3D Printer Materials
Lulzbot
Filament, PLA Material, 2.85mm dia., Green
Mfr # RM-PL0139
Zoro # G8681279
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PLA
- For Use With 3D Printers
- Min. Extrude Temperature 302 Degrees F (150 Degrees C)
- Max. Extrude Temperature 374 Degrees F (190 Degrees C)
Product Information
- Brand Lulzbot
- MFR # RM-PL0139
- Zoro # G8681279
- UPC # 06938936706021
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Green |
For Use With | 3D Printers |
Min. Extrude Temperature | 302 Degrees F (150 Degrees C) |
Max. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Weight | 3.00 kg |
Description
3D Printing Filament, PLA, Green, Diameter 3 mm, 3.00 kg, Max. Extrude Temperature 374 Degrees F (190 Degrees C), Color Family Greens, For Use With 3D Printers, Min. Extrude Temperature 302 Degrees F (150 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL STRAPPING 1/2 IN (SS-12-HS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle (11R302)
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- LULZBOT Filament, PLA Material, 2.85mm dia., Blue (RM-PL0138)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- LULZBOT PolyLite PLA Natural, 2.85mm 1kg Reel - Polymaker (RM-PL0117)
- LULZBOT Chroma Strand ABS Filament, Natural, 2.85mm, 1kg reel (RM-AB0122)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Green 2.85mm, 1kg reel (RM-NY0018)
- CREALITY Plastic Filament, 3D Printer (CR-ABS Grey)
- Lulzbot 3D Printer Materials