Shop All 3D Printer Materials
Lulzbot
Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel
Mfr # RM-NY0016
Zoro # G5425907
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PETG
- Weight 1.00 kg
- For Use With 3D Printers
- Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Product Information
- Brand Lulzbot
- MFR # RM-NY0016
- Zoro # G5425907
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PETG |
Color | White |
Weight | 1.00 kg |
For Use With | 3D Printers |
Min. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 464 Degrees F (240 Degrees C) |
Description
3D Printing Filament, PETG, White, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Whites, For Use With 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Green 2.85mm, 1kg reel (RM-NY0018)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel (RM-NY0019)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- LULZBOT T-Glase, Red, 3mm Filament, 1lb Reel (RM-PE0002)
- LULZBOT Filament, PLA Material, 2.85mm dia., Blue (RM-PL0138)
- LULZBOT PolyLite PLA Translucent Orange, 2.85mm 1kg Reel - Polymaker (RM-PL0129)
- COLORFABB Special Copperfll 1.75Mm .75Kg (8719033555174)
- Lulzbot Printers & Scanners