Shop All 3D Printer Materials
Lulzbot
Chroma Strand INOVA-1800 Copolyester Filament, Green 2.85mm, 1kg reel
Mfr # RM-NY0018
Zoro # G5426062
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material PETG
- For Use With 3D Printers
- Weight 1.00 kg
- Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Product Information
- Brand Lulzbot
- MFR # RM-NY0018
- Zoro # G5426062
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | PETG |
Color | LulzBot Green |
For Use With | 3D Printers |
Weight | 1.00 kg |
Min. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 464 Degrees F (240 Degrees C) |
Description
3D Printing Filament, PETG, LulzBot Green, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Greens, For Use With 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC454)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- SITEPRO 350 Field Book, 64-8x4 (17-350-T)
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Blue 2.85mm, 1kg reel (RM-NY0019)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, White 2.85mm, 1kg reel (RM-NY0016)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Natural 2.85mm, 1kg reel (RM-NY0014)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- LULZBOT Nylon 3D Printer Enclosure, Design World (KT-MS0003)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- MONOPRICE Filament, PLA, Silver (12300)
- Lulzbot 3D Printer Materials