Shop All 3D Printers
Lulzbot
3D Printer, 100/240VAC, Linux, Mac, Windows
Mfr # TAZ PRO
Zoro # G8707481
Free Shipping & Returns
$5,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Layer Thickness 0.05 to 0.4 mm
- Hz 50/60 Hz
- Amps 21 A
- Height 20 1/2 in
- Build Volume 11.02 in x 11.02 in x 11.22 in
Product Information
- Brand Lulzbot
- MFR # TAZ PRO
- Zoro # G8707481
- UPC # 810234031035
- Country of Origin United States
- Category 3D Printers
Dimensions
Height | 20 1/2 in |
Width | 28 in |
Length | 32 3/4 in |
Details
Item | 3D Printer |
Layer Thickness | 0.05 to 0.4 mm |
Hz | 50/60 Hz |
Amps | 21 A |
Build Volume | 11.02 in x 11.02 in x 11.22 in |
Voltage | 100/240V AC |
Includes | 4 GB SD Card, 7-Piece Hex Key Set, Dental Pick, Dual Filament Run-Out Sensors, Glue Stick, Hangable Bag, LCD Touch Screen Display, Long Nose Pliers, Metric Ruler, Part Removal Tool, Precision Knife, Quality Assurance Record, Quick Start Guide, Scrub Pads, TAZ Pro Toll Head Dual Extruder with 0.5 mm Nozzle, Wiper Pads |
Build Speed | 11.81 in/sec |
Interface | GNU/Linux, Mac, USB, Windows |
For Use With | 2.85/3 mm PLA, ABS, TPU, 85A, 95A, PETG, PVB, PVA, HIPS, PETT Filaments with Included Extrusion Head |
Resolution | 50 microns |
Description
3D Printer, Build Speed 11.81 in/sec, Build Volume 11.02 in x 11.02 in x 11.22 in, Layer Thickness 0.05 to 0.4 mm, Resolution 50 microns, 100/240V AC Voltage, 21 A Amps, 50/60 Hz Hz, Interface GNU/Linux, Mac, USB, Windows, Length 32 3/4 in, Width 28 in, Height 20 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLIGHT 1973 Ford F-100 Pickup Truck 1 by 18 Diecast Model Car; White (13536)
- SPECIAL BUY Paper, Copy, 8x11, 20#, PK10 (EC851195)
- OPTIMA SCALES Optima Scales OP-919-24 Weigh Beam System - 24 in.; 5000 x 1 lb. (OP-919-24)
- X-ACTO Bulldog Clips, Jumbo, Nickel-Plated, PK12 (2004LMR)
- LULZBOT 3D Printer, 100/240VAC, Linux, Mac, Windows (TAZ WORKHORSE)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- CREALITY Printer 3D (CL-60)
- CREALITY Printer 3D (CR-5 Pro)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- CREALITY 3D Printer, Build 300 mmx300 mmx300 mm (1002110007)
- CREALITY 3D Printer, Build 220 mmx220 mmx250 mm (1001060001)
- Lulzbot 3D Printers