Shop All Sheets and Pillow Cases
Lulworth
T180 FITTED Bed Sheets FULL , 6PK
Mfr # T180-548012
Zoro # G706171889
product price: $29.95
/pk 6, $4.99/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55/45 Cotton/Poly Blend
- Size Full
- Color White
Product Information
- Brand Lulworth
- MFR # T180-548012
- Zoro # G706171889
- UPC # 764950005415
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Details
Item | Sheets |
Material | 55/45 Cotton/Poly Blend |
Color | White |
Description
55% Cotton/45% Polyester (Thread Count 180)
BULK PACK: A bulk pack of 6 white fitted bedsheets offers for great savings and can be used many times between washings. Our bed sheets provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands fitted sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our fitted bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These fitted bedsheets are made using soft fabric that provides a great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft fitted bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft bedding as an inner layer to protect your mattress from stains and dirt
EASY CARE: Fitted sheets are made of fine material that holds up to repeated washing and does not fade. Machine wash on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft fitted bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
BULK PACK: A bulk pack of 6 white fitted bedsheets offers for great savings and can be used many times between washings. Our bed sheets provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands fitted sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our fitted bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These fitted bedsheets are made using soft fabric that provides a great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft fitted bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft bedding as an inner layer to protect your mattress from stains and dirt
EASY CARE: Fitted sheets are made of fine material that holds up to repeated washing and does not fade. Machine wash on gentle cycle cold water, do not bleach, and tumble dry low heat. These super-soft fitted bed sheets get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 75x4x25in, 8 oz Poly, Clear Vinyl (H11311)
- ELEGANT DESIGNS Wood Plank 23" Large Coastal Rustic Wall Clock, White Wash (HG2003-WWH)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- LULWORTH T180 FLAT Bed Sheets KING , 6PK (T180-108110)
- LULWORTH T200 FITTED Bed Sheets - FULL FITTED , 12PK (T200-548012)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- LULWORTH T180 FLAT Bed SheetsTWIN , 6PK (T180-66104)
- LULWORTH T180 FITTED Bed Sheets QUEEN , 6PK (T180-608012)
- INFINITI Decorative Stripe Full, Heavy Top Sheet (2040082)
- Lulworth Sheets and Pillow Cases