Shop All Key Rings
Lucky Line
Wrist Coil Key Ring, Black, 10 PK
Mfr # 41020
Zoro # G2477750
product price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Color Black
- For Use With Employee ID Badges
- Connection Split Key Ring
- Height (In.) 3 in
Product Information
- Brand Lucky Line
- MFR # 41020
- Zoro # G2477750
- UPC # 085721410208
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Height (In.) | 3 in |
Depth (In.) | 1/2 in |
Width (In.) | 2 1/2 in |
Details
Item | Wrist Coil Key Ring |
Type | Single Color |
Color | Black |
For Use With | Employee ID Badges |
Connection | Split Key Ring |
Description
Wrist Coil Key Ring, Single Color, Connection Split Key Ring, Height (In.) 3, Width (In.) 2-1/2, Depth (In.) 1/2, Color Black, For Use With Employee ID Badges, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 72" (B57-0072)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 10 ft (1575)
- LUCKY LINE Ball Chain, No. 10, Silver (32500)
- LUCKY LINE LuckyLine: 6 BALL CHAIN SPOOL NPS 100 FT (LKL-31700)
- LUCKY LINE LuckyLine: ID TAG W/RING CLEAR 2/CD (LKL-20402)
- LUCKY LINE LuckyLine: 1 INCH SPLIT RING NPS, PK 10 (LKL-7840010)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- LUCKY LINE Key Identifier, Blue, 20 PK (1643020)
- HY-KO Hy-Ko Products KB109 Split Key Ring 1.5 in. Bulk (3976131)
- Lucky Line Key Rings