Shop All Key Rings
Lucky Line
Wrist Coil, Blue, 5 PK
Mfr # 4103505
Zoro # G2163314
product price: $6.55
/pk 5, $1.31/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wrist Coil
- Material Polyurethane, Steel
- For Use With Keys
- Finish Nickel Plated
- Ring Dia. (In.) 7/8 in
Product Information
- Brand Lucky Line
- MFR # 4103505
- Zoro # G2163314
- UPC # 085721041037
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 2 in |
Details
Item | Wrist Coil |
Type | Wrist Coil |
Material | Polyurethane, Steel |
Color | Blue |
For Use With | Keys |
Finish | Nickel Plated |
Fits | Wrist |
Includes | Split Key Ring |
Description
Wrist Coil, Blue, Ring Dia. 7/8 In., Overall Length 2 In, Polyurethane, Includes Split Key Ring, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 147, Silicone, 0.09 In., PK10 (U38883.009.0268)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALRH)
- PAMEX Heavy Duty Fixed Shelf and Rod Support Bracket White Finish (DD0633WC)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- LUCKY LINE Key Chain, Black, 5 PK (4102005)
- LUCKY LINE Key Identifier, Blue, 20 PK (1643020)
- LUCKY LINE LuckyLine: 3/4 SPLIT RING NPS 2/CD (LKL-76202)
- LUCKY LINE Plastic Key Clip, Blue, 25 PK (41530)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- LUCKY LINE Key Cap, Blue, 20 PK (1653020)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- Lucky Line Key Rings