Shop All Trigger Snaps
Lucky Line
Trigger Snap, Stainless, L 2 1/2 In
Mfr # 4GGL4
Zoro # G1518456
original price:
$9.55
13% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Eye Inside Dia. 1/2 in
- Finish Loss Wax Precision Casting
- Material Stainless 316 Steel
- Snap Opening 7/16 in Snap Dia
Product Information
- Brand Lucky Line
- MFR # 4GGL4
- Zoro # G1518456
- Country of Origin Taiwan, Province of China
- Category Trigger Snaps
Dimensions
Overall Length | 2 1/2 in |
Eye Inside Dia. | 1/2 in |
Details
Finish | Loss Wax Precision Casting |
Material | Stainless 316 Steel |
Snap Opening | 7/16 in Snap Dia |
Item | Trigger Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Trigger Snap, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 1/2 in, Snap Opening 7/16 in Snap Dia, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE BiFold DR Repair Kit (N 7534)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx44mm (306607D)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- LUCKY LINE Trigger Snap, L 2 3/4 In (4FCL3)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- Lucky Line Trigger Snaps