Shop All Trigger Snaps
Lucky Line
Trigger Snap, L 2 5/8 In
Mfr # 4FCH4
Zoro # G2754902
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 5/8 in
- Eye Inside Dia. 5/8 in
- Finish Nickel Plated
- Material Zinc Die Cast
- Snap Opening 7/16 in Snap Dia
Product Information
- Brand Lucky Line
- MFR # 4FCH4
- Zoro # G2754902
- Country of Origin Taiwan, Province of China
- Category Trigger Snaps
Dimensions
Overall Length | 2 5/8 in |
Eye Inside Dia. | 5/8 in |
Details
Finish | Nickel Plated |
Material | Zinc Die Cast |
Snap Opening | 7/16 in Snap Dia |
Item | Trigger Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Trigger Snap, Not Load Rated, Overall Length 2 5/8 in, Eye Inside Dia. 5/8 in, Snap Opening 7/16 in Snap Dia, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- BALDWIN ESTATE Passage Latches Vintage Brass (5520.033)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06 3 26D LHR)
- LUCKY LINE Trigger Snap, Stainless, L 2 1/2 In (4GGL4)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- LUCKY LINE Trigger Snap, L 2 3/4 In (4FCL3)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 2-1/2 in. L Polished Bronze Trigger Snap 40 lb (T7625504)
- Lucky Line Snap Hooks