Shop All Trigger Snaps
Lucky Line
Trigger Snap, L 2 3/4 In
Mfr # 4FCL3
Zoro # G2912287
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Eye Inside Dia. 3/4 in
- Finish Nickel Plated
- Material Zinc Die Cast
- Snap Opening 7/16 in Snap Dia
Product Information
- Brand Lucky Line
- MFR # 4FCL3
- Zoro # G2912287
- Country of Origin Taiwan, Province of China
- Category Trigger Snaps
Dimensions
Overall Length | 2 3/4 in |
Eye Inside Dia. | 3/4 in |
Details
Finish | Nickel Plated |
Material | Zinc Die Cast |
Snap Opening | 7/16 in Snap Dia |
Item | Trigger Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Trigger Snap, Not Load Rated, Overall Length 2 3/4 in, Eye Inside Dia. 3/4 in, Snap Opening 7/16 in Snap Dia, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2002-2005 Hyundai Sonata / 3-Button Keyless Entry Remote / PN: 95430-3D201 / PINHACOEF311 (OR-HY-3D201)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- BERENSON American Classics Brushed Nickel Round Knob (9079-1BPN-P)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- LUCKY LINE Trigger Snap, Stainless, L 2 1/2 In (4GGL4)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- LUCKY LINE Trigger Snap, L 2 1/2 In (4FCH3)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- Lucky Line Trigger Snaps